Zoro Homepage

Draper 0 Light Pendant 15.5 In. Old Bronze

  • Mfr # 3616-OB

  • Zoro # G615451706


product price: $2,212.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
6 in
Length
15.5 in
Width
15.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3616-OB
Zoro #
G615451706
UPC #
806134003975
Country of Origin
China

Dimensions

Height
6 in
Length
15.5 in
Width
15.5 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Finish
Old Bronze
Includes
Fixture, Hardware
Watts
28W
Material
Brass
Lamp Included
N
Slope Ceiling Compatable
No
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
0

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.