Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dresden 2 Light Wall Sconce 12 In. Aged Old Bronze

  • Mfr # 6702-AOB

  • Zoro # G915450041


product price: $420.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Aged Old Bronze
Includes
Fixture, Hardware
Shade Color
Aged Old Bronze
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6702-AOB
Zoro #
G915450041
UPC #
806134187835
Country of Origin
China

Dimensions

Height
14.75 in
Width
12 in
Length
12 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Finish
Aged Old Bronze
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Aged Old Bronze
Watts
60W
Body Material
Steel
Lamp Included
N
Bulb Shape
E12 Candelabra Base
Socket Count
2
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Color
Aged Old Bronze
Battery Included
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.