
Dresden 4 Light Lantern 16 In. Aged Old Bronze
Mfr # 6716-AOB
Zoro # G015450637
product price: $1,599.00
/ea
Free Shipping & Returns
Key Features
Color
Aged Old Bronze
Length
16 in
Voltage
120V
Finish
Aged Old Bronze
Includes
Fixture, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6716-AOB
Zoro #
G015450637
UPC #
806134187897
Country of Origin
China
Dimensions
Height
19.5 in
Length
16 in
Width
16 in
Details
Color
Aged Old Bronze
Voltage
120V
Item
Lantern
Finish
Aged Old Bronze
Includes
Fixture, Hardware
Lamp Included
N
Material
Brass
Watts
60W
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Socket Count
4
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.