Zoro Homepage

Dresden 8 Light Lantern 22 In. Aged Old Bronze

  • Mfr # 6722-AOB

  • Zoro # G315450603


product price: $2,195.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Old Bronze
Length
22 in
Voltage
120V
Finish
Aged Old Bronze
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6722-AOB
Zoro #
G315450603
UPC #
806134187927
Country of Origin
China

Dimensions

Height
26 in
Length
22 in
Width
22 in

Details

Color
Aged Old Bronze
Voltage
120V
Item
Lantern
Finish
Aged Old Bronze
Lamp Included
N
Material
Brass
Includes
Fixture, Hardware
Watts
60W
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
8

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.