Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duell 1 Light Picture Light in Aged Brass and Distressed Bronze Finish

  • Mfr # 7318-AGB/DB

  • Zoro # G222646748


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Back Plate Dimension
17 in. W x 2.75 in. H
Finish
Aged Brass and Distressed Bronze
Back Plate Shape
Rectangle
Dimmable
Yes
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7318-AGB/DB
Zoro #
G222646748
UPC #
197292992493
Country of Origin
Viet Nam

Dimensions

Back Plate Dimension
17 in. W x 2.75 in. H
Fixture Dimension
18 in. W x 2.75 in. H
Width
18 in
Height
2.75 in
Depth
18 in

Details

Finish
Aged Brass and Distressed Bronze
Back Plate Shape
Rectangle
Dimmable
Yes
Item
Picture Light
Voltage
120 V
Slope Ceiling Adaptable
No
Power Source
Hardwired
Lamp Included
No
Material
Steel
Damp/Wet Rating
Damp
Number of Lights
1
Standards
UL Listed; cETL
Color
Aged Brass and Distressed Bronze
Watts
10 W

Description

An industrial take on a classic picture light, Duell adds fine knurling to a clean-lined cylindrical shade. While the slender profile and streamlined backplate allow Duell to blend into any space, the oversized brackets and rectangular armbacks introduce architectural interest. Duell is available in three sizes and two finish options: an all-over Aged Brass or Distressed Bronze with Aged Brass accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.