Zoro Homepage

Duell 1 Light Picture Light in Aged Brass and Distressed Bronze Finish

  • Mfr # 7330-AGB/DB

  • Zoro # G422646777


product price: $1,280.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Slope Ceiling Adaptable
No
Back Plate Shape
Rectangle
Color
Aged Brass and Distressed Bronze
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7330-AGB/DB
Zoro #
G422646777
UPC #
197292992578
Country of Origin
Viet Nam

Dimensions

Depth
30 in
Fixture Dimension
30 in. W x 2.75 in. H
Back Plate Dimension
29.25 in. W x 2.75 in. H
Width
30 in
Height
2.75 in

Details

Lamp Included
No
Slope Ceiling Adaptable
No
Back Plate Shape
Rectangle
Color
Aged Brass and Distressed Bronze
Finish
Aged Brass and Distressed Bronze
Number of Lights
1
Voltage
120 V
Watts
20 W
Dimmable
Yes
Standards
UL Listed; cETL
Power Source
Hardwired
Damp/Wet Rating
Damp
Item
Picture Light
Material
Steel

Description

An industrial take on a classic picture light, Duell adds fine knurling to a clean-lined cylindrical shade. While the slender profile and streamlined backplate allow Duell to blend into any space, the oversized brackets and rectangular armbacks introduce architectural interest. Duell is available in three sizes and two finish options: an all-over Aged Brass or Distressed Bronze with Aged Brass accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.