Zoro Homepage

Duell 1 Light Picture Light in Aged Brass Finish

  • Mfr # 7318-AGB

  • Zoro # G822646728


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Damp/Wet Rating
Damp
Back Plate Dimension
17 in. W x 2.75 in. H
Power Source
Hardwired
Slope Ceiling Adaptable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7318-AGB
Zoro #
G822646728
UPC #
197292992479
Country of Origin
Viet Nam

Dimensions

Back Plate Dimension
17 in. W x 2.75 in. H
Height
2.75 in
Fixture Dimension
18 in. W x 2.75 in. H
Width
18 in
Depth
18 in

Details

Number of Lights
1
Damp/Wet Rating
Damp
Power Source
Hardwired
Slope Ceiling Adaptable
No
Item
Picture Light
Dimmable
Yes
Back Plate Shape
Rectangle
Standards
UL Listed; cETL
Lamp Included
No
Watts
10 W
Color
Aged Brass
Finish
Aged Brass
Voltage
120 V
Material
Steel

Description

An industrial take on a classic picture light, Duell adds fine knurling to a clean-lined cylindrical shade. While the slender profile and streamlined backplate allow Duell to blend into any space, the oversized brackets and rectangular armbacks introduce architectural interest. Duell is available in three sizes and two finish options: an all-over Aged Brass or Distressed Bronze with Aged Brass accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.