Zoro Homepage

Duell 1 Light Picture Light in Aged Brass Finish

  • Mfr # 7324-AGB

  • Zoro # G322646716


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Lamp Included
No
Power Source
Hardwired
Fixture Dimension
24 in. W x 2.75 in. H
Back Plate Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7324-AGB
Zoro #
G322646716
UPC #
197292992516
Country of Origin
Viet Nam

Dimensions

Fixture Dimension
24 in. W x 2.75 in. H
Depth
24 in
Height
2.75 in
Back Plate Dimension
23 in. W x 2.75 in. H
Width
24 in

Details

Number of Lights
1
Lamp Included
No
Power Source
Hardwired
Back Plate Shape
Rectangle
Slope Ceiling Adaptable
No
Dimmable
Yes
Damp/Wet Rating
Damp
Voltage
120 V
Watts
14 W
Finish
Aged Brass
Standards
UL Listed; cETL
Color
Aged Brass
Material
Steel
Item
Picture Light

Description

An industrial take on a classic picture light, Duell adds fine knurling to a clean-lined cylindrical shade. While the slender profile and streamlined backplate allow Duell to blend into any space, the oversized brackets and rectangular armbacks introduce architectural interest. Duell is available in three sizes and two finish options: an all-over Aged Brass or Distressed Bronze with Aged Brass accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.