Zoro Homepage

Dunkirk 16 Light Chandelier 40 In. Polished Nickel

  • Mfr # 6039-PN

  • Zoro # G415450046


product price: $5,544.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Polished Nickel
Material
Steel
Width
40 in
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6039-PN
Zoro #
G415450046
UPC #
806134014926
Country of Origin
China

Dimensions

Height
40 in
Width
40 in
Length
40 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Polished Nickel
Material
Steel
Color
Polished Nickel
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Socket Count
16
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.