Zoro Homepage

Dunkirk 4 Light Semi Flush 20 In. Aged Brass

  • Mfr # 6000-AGB

  • Zoro # G615449406


product price: $1,336.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Length
20 in
Height
10.75 in
Voltage
120V
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000-AGB
Zoro #
G615449406
UPC #
806134195663
Country of Origin
China

Dimensions

Length
20 in
Height
10.75 in
Width
20 in
Assembled Depth
10.75 in

Details

Item
Semi Flush
Finish
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Included
N
Bulb Shape
E12 Candelabra Base
Socket Count
4
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Color
Aged Brass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.