Zoro Homepage

Dunkirk 4 Light Semi Flush 20 In. Polished Nickel

  • Mfr # 6000-PN

  • Zoro # G015449266


product price: $1,336.00
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Width
20 in
Length
20 in
Height
10.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000-PN
Zoro #
G015449266
UPC #
806134195670
Country of Origin
China

Dimensions

Width
20 in
Length
20 in
Height
10.75 in
Assembled Depth
10.75 in

Details

Item
Semi Flush
Finish
Polished Nickel
Watts
60W
Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Bulb Included
N
Designer
Hudson Valley Lighting
Socket Count
4
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.