Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dunkirk 6 Light Semi Flush 30 In. Aged Brass

  • Mfr # 6028-AGB

  • Zoro # G815450387


product price: $1,741.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Height
15.5 in
Includes
Fixture, Hardware
Watts
60W
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6028-AGB
Zoro #
G815450387
UPC #
806134014889
Country of Origin
China

Dimensions

Height
15.5 in
Width
30 in
Length
30 in

Details

Item
Semi Flush
Finish
Aged Brass
Includes
Fixture, Hardware
Watts
60W
Voltage
120V
Body Material
Steel
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Color
Aged Brass
Designer
Hudson Valley Lighting
Bulb Included
N
Bulb Shape
E12 Candelabra Base
Socket Count
6

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.