Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durham 8 Light Linear 20.25 In. Aged Old Bronze

  • Mfr # 6539-AOB

  • Zoro # G515449193


product price: $3,302.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Length
20.25 in
Width
39.25 in
Height
11.75 in
Bulb Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6539-AOB
Zoro #
G515449193
UPC #
806134853570
Country of Origin
China

Dimensions

Length
20.25 in
Width
39.25 in
Height
11.75 in

Details

Item
Linear
Bulb Included
N
Finish
Aged Old Bronze
Includes
Fixture, Hardware
Watts
40W
Voltage
120V
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Color
Aged Old Bronze
Socket Count
8
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Material
Steel

Description

Durham sets a wheel alight, softened by a wide drum shade of off-white linen. Set in a streamlined style that doesn't evoke any specific age, Durham works especially well in transitional and neutral spaces. PLEASE NOTE that the body and shade of 6539 is oval; 6530 and 6542 are circular.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.