
Durham 8 Light Linear 20.25 In. Polished Nickel
Mfr # 6539-PN
Zoro # G615449055
product price: $3,302.00
/eaKey Features
Length
20.25 in
Width
39.25 in
Height
11.75 in
Voltage
120V
Watts
40W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6539-PN
Zoro #
G615449055
UPC #
806134853587
Country of Origin
China
Dimensions
Length
20.25 in
Width
39.25 in
Height
11.75 in
Details
Item
Linear
Voltage
120V
Watts
40W
Finish
Polished Nickel
Includes
Fixture, Hardware
Bulb Included
N
Color
Polished Nickel
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
8
Material
Steel
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Description
Durham sets a wheel alight, softened by a wide drum shade of off-white linen. Set in a streamlined style that doesn't evoke any specific age, Durham works especially well in transitional and neutral spaces. PLEASE NOTE that the body and shade of 6539 is oval; 6530 and 6542 are circular.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.