Zoro Homepage

Durland Wall Sconce in Aged Brass

  • Mfr # 7421-AGB

  • Zoro # G216223948


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Finish
Aged Brass
Body Material
Steel
Lamp Base
E12 Candelabra Base
Height
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7421-AGB
Zoro #
G216223948
UPC #
806134983512
Country of Origin
Viet Nam

Dimensions

Height
11.25 in
Width
10.5 in
Backplate Width
4.25 in
Backplate Height
4.25 in

Details

Includes
Fixture, Hardware
Finish
Aged Brass
Body Material
Steel
Lamp Base
E12 Candelabra Base
Bulb Type
B11
Item
Wall Sconce
Fixture Voltage
120V
Number of Bulbs
1
Lamp Included
No
Series
Durland
Watts
10 W
Location Rating
UL Damp

Description

A vintage-inspired silhouette is elevated through thoughtful details in this transitional family. Arranged at varying heights, the overscale white linen tapered shades create a voluminous effect, like a sail billowing in the wind. Ivory trim provides subtle visual interest while remaining fresh and neutral. The frame is finished in Aged Brass with rounded right angles that keep the design feeling soft. Available as a sconce or chandelier in two sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.