Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easley 1 Light Wall Sconce 5.5 In. Old Bronze

  • Mfr # 6731-OB

  • Zoro # G615450839


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
5.5 in
Fixture Voltage
120V
Finish
Old Bronze
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6731-OB
Zoro #
G615450839
UPC #
806134021450
Country of Origin
China

Dimensions

Height
13 in
Width
5.5 in
Length
5.5 in
Assembled Depth
14.5 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Old Bronze
Body Material
Steel
Watts
60W
Color
Old Bronze
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base

Description

Light shines down from Easley's sleek metal shade and delicately pours through its perforations. Adjust both the angle of the arm as well as the shade to direct light where it is needed most. The round backplate also features an on/off switch to put light at your fingertips. Choose from Aged Brass, Old Bronze or Polished Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.