Eastbridge 1 Light Table Lamp 18 In. Vintage Gold Leaf

  • Mfr # L3329-VGL

  • Zoro # G915379397


product price: $803.00
/ea
Free Shipping & Returns

Key Features

Height
29 in
Width
18 in
Material
Natural Woven
Color
VINTAGE GOLD LEAF
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3329-VGL
Zoro #
G915379397
UPC #
806134937140
Country of Origin
Philippines

Dimensions

Height
29 in
Width
18 in
Length
18 in

Details

Material
Natural Woven
Color
VINTAGE GOLD LEAF
Item
Table Lamp
Bulbs Included
N
Voltage
120V
Includes
Fixture, Hardware
Maximum Wattage
15W
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Switch Type
FULL RANGE DIMMER ON SOCKET
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Inspired by vintage handwoven baskets, Eastbridge is defined by warm textural contrasts and tonal variations. Handwoven from natural abaca, the voluminous base is embellished with a simple striped pattern. Vintage Gold Leaf hardware gleams at the neck and finial as light filters softly through a white linen shade, resulting in a warm and inviting glow.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.