Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eastchester 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 2618-AGB

  • Zoro # G115448114


product price: $635.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Width
4.75 in
Fixture Voltage
120V
Finish
Aged Brass
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2618-AGB
Zoro #
G115448114
UPC #
806134141547
Country of Origin
China

Dimensions

Height
17.5 in
Width
4.75 in
Assembled Depth
5.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
75W
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Aged Brass
Body Material
Brass
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Eastchester takes the beautiful combination of Aged Brass and clear glass and adds a touch of rattan for an elevated, organic aesthetic. The top of an elongated cylindrical glass shade is wrapped in rattan and displayed in front of a rectangular metal backplate. A perfect way to add a natural element into a variety of design styles.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.