Eastport 1 Light Chandelier 24 In. Aged Brass

  • Mfr # 6324-AGB

  • Zoro # G515452230


product price: $3,667.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Finish
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6324-AGB
Zoro #
G515452230
UPC #
806134014940
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Height
1.25 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Material
Brass
Color
Aged Brass
Bulb Included
N
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
Integrated LED
Battery Included
No
Socket Count
1
Designer
Hudson Valley Lighting

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.