Eastport 1 Light Chandelier 24 In. Polished Nickel

  • Mfr # 6324-PN

  • Zoro # G515452315


product price:  $3,474.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Finish
Polished Nickel
Color
Polished Nickel
Width
24 in
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6324-PN
Zoro #
G515452315
UPC #
806134014957
Country of Origin
China

Dimensions

Width
24 in
Length
24 in
Height
1.25 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Polished Nickel
Color
Polished Nickel
Bulb Included
N
Voltage
120V
Material
Brass
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
1

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.