Eastport 1 Light Chandelier 36 In. Aged Brass

  • Mfr # 6336-AGB

  • Zoro # G415452569


product price: $8,325.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
45W
Finish
Aged Brass
Material
Brass
Color
Aged Brass
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336-AGB
Zoro #
G415452569
UPC #
806134014964
Country of Origin
China

Dimensions

Length
36 in
Width
36 in
Height
1.75 in

Details

Item
Chandelier
Fixture Wattage
45W
Finish
Aged Brass
Material
Brass
Color
Aged Brass
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
Integrated LED
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.