Eastport 1 Light Chandelier 36 In. Polished Nickel

  • Mfr # 6336-PN

  • Zoro # G215452943


product price:  $6,933.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
45W
Finish
Polished Nickel
Bulb Included
N
Width
36 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336-PN
Zoro #
G215452943
UPC #
806134014995
Country of Origin
China

Dimensions

Height
1.75 in
Width
36 in
Length
36 in

Details

Item
Chandelier
Fixture Wattage
45W
Finish
Polished Nickel
Bulb Included
N
Material
Brass
Color
Polished Nickel
Voltage
120V
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.