Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edgemere 1 Light Wall Sconce 2.5 In. Distressed Bronze

  • Mfr # 4051-DB

  • Zoro # G815450714


product price: $1,019.00
/ea
Free Shipping & Returns

Key Features

Height
22.5 in
Fixture Voltage
120V
Finish
DISTRESSED BRONZE
Body Material
Brass
Lamp Included
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4051-DB
Zoro #
G815450714
UPC #
806134936501
Country of Origin
China

Dimensions

Height
22.5 in
Width
2.5 in
Assembled Depth
3.25 in
Length
2.5 in

Details

Fixture Voltage
120V
Finish
DISTRESSED BRONZE
Item
Wall Sconce
Body Material
Brass
Lamp Included
Y
Shade Color
DISTRESSED BRONZE
Watts
8W
Includes
Fixture, Hardware
Battery Included
No
Color
Distressed Bronze
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No

Description

A modern 'air lantern' design with a bold architectural silhouette. In lieu of a central light source, LED strips are integrated into the cage of Edgemere itself. A rectangular panel of alabaster is attached to each arm, creating a geometric array of light within the piece. The sleek mixed materiality feels grand and traditional with a futuristic edge. Available in a 3 or 4-light pendant in Aged Brass or Aged Brass and Distressed Bronze or a single light sconce in Aged Brass or Distressed Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.