Edisto Integrated LED Flush Mount in Aged Brass by Cortney Bishop

  • Mfr # CB2405-AGB

  • Zoro # G816223881


product price: $236.00
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Height
3.5 in
Color temp
2700K
Includes
Fixture, Hardware
Lumens
225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2405-AGB
Zoro #
G816223881
UPC #
806134957452
Country of Origin
China

Dimensions

Width
4.5 in
Height
3.5 in

Details

Item
Flush Mount
Color temp
2700K
Includes
Fixture, Hardware
Lumens
225
Dimmable
Yes
Number of Bulbs
1
Voltage
120V
Series
Edisto
Watts
8 W
CRI
90
Housing Material
Steel
Housing Finish
Aged Brass
Integrated LED
Yes
Location Rating
ETL Damp

Description

The Edisto flush mount reimagines traditional can lighting with a playful, expressive design. Whimsical in form yet understated in application, it is perfect for transitional spaces where both function and character are needed. The perforated detail creates unique ceiling light play. An ideal choice for multiples, Edisto is a favorite in bathrooms and hallways. Choose between an Aged Brass or Distressed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.