Zoro Homepage

Edmonton 3 Light Lantern 15 In. Polished Nickel

  • Mfr # 8115-PN

  • Zoro # G615447181


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
14 in
Length
15 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8115-PN
Zoro #
G615447181
UPC #
806134144005
Country of Origin
China

Dimensions

Height
14 in
Length
15 in
Width
15 in

Details

Color
Polished Nickel
Voltage
120V
Item
Lantern
Finish
Polished Nickel
Lamp Included
N
Watts
8W
Material
STEEL
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Socket Count
3
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No

Description

An eye-catching design, Edmonton features an Aged Brass or Polished Nickel arm rising up from a bowl-like vessel creating the illusion that the clear, handblown glass shade is floating around the candlesticks at the center. Combining a modern shape with timeless elements, this stunning lantern is comfortable in many different interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.