Zoro Homepage

Edmonton 5 Light Lantern 20.75 In. Polished Nickel

  • Mfr # 8121-PN

  • Zoro # G215447444


product price: $878.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
18.5 in
Length
20.75 in
Width
20.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8121-PN
Zoro #
G215447444
UPC #
806134144043
Country of Origin
China

Dimensions

Height
18.5 in
Length
20.75 in
Width
20.75 in

Details

Color
Polished Nickel
Voltage
120V
Item
Lantern
Finish
Polished Nickel
Includes
Fixture, Hardware
Lamp Included
N
Material
STEEL
Watts
8W
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Socket Count
5
Designer
Hudson Valley Lighting

Description

An eye-catching design, Edmonton features an Aged Brass or Polished Nickel arm rising up from a bowl-like vessel creating the illusion that the clear, handblown glass shade is floating around the candlesticks at the center. Combining a modern shape with timeless elements, this stunning lantern is comfortable in many different interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.