Zoro Homepage

Elaine 2 Light Wall Sconce in Aged Brass Finish

  • Mfr # AH5017-AGB

  • Zoro # G322646778


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Back Plate Dimension
4.75 in. W
Back Plate Shape
Round
Body Material
Steel
Number of Bulbs
2
Fixture Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH5017-AGB
Zoro #
G322646778
UPC #
197292993032
Country of Origin
Viet Nam

Dimensions

Back Plate Dimension
4.75 in. W
Assembled Depth
10.25 in
Fixture Dimension
10.25 in. W x 16.5 in. H
Width
10.25 in
Height
16.5 in

Details

Back Plate Shape
Round
Body Material
Steel
Number of Bulbs
2
Fixture Voltage
120 V
Lamp Base
E26
Damp/Wet Rating
Damp
Bulb Type
T10-9
Shade Color
Aged Brass
Dimmable
No
Lamp Included
No
Power Source
Hardwired
Watts
15 W
Item
Wall Sconce
Finish
Aged Brass
Shade Material
Ivory Silk
Standards
UL Listed; cUL
Slope Ceiling Adaptable
No

Description

Elaine is a petite, elegant fixture that brings quiet sophistication to any setting. A gathered silk shade with even pleating diffuses light beautifully, while gently swooping Aged Brass metalwork introduces softness and sculptural fluidity. Whether used as a decorative accent or subtle task lighting, Elaine enhances moments of transition between spaces, offering a refined sense of continuity. Available as a 2-light vertical sconce or a 2-light picture light, this versatile form brings layered nuance to interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.