Zoro Homepage

Eldridge 1 Light Pendant 22 In. Old Bronze

  • Mfr # 7316-OB

  • Zoro # G615450280


product price: $916.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Length
15.5 in
Width
15.5 in
Voltage
120V
Finish
Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7316-OB
Zoro #
G615450280
UPC #
806134880576
Country of Origin
China

Dimensions

Length
15.5 in
Width
15.5 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Finish
Old Bronze
Material
Steel
Includes
Fixture, Hardware
Watts
75W
Lamp Included
N
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1
Battery Included
No
Features
Straight

Description

Eldridge is a minimalist cage pendant with maximum style. Light pours through the glass shade and allows the lamp socket within to shine. Available in a conical and a dome shape with Aged Brass, Old Bronze or Polished Nickel finishes, these pendants suspend from gorgeously detailed hook and loop chains.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.