Zoro Homepage

Ellington 1 Light Bath And Vanity 3.25 In. Polished Nickel

  • Mfr # 1151-PN

  • Zoro # G615449475


product price: $546.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
14 in
Length
3.25 in
Width
3.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1151-PN
Zoro #
G615449475
UPC #
806134027551
Country of Origin
China

Dimensions

Height
14 in
Length
3.25 in
Width
3.25 in
Depth
3.75 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Watts
8W
Finish
Polished Nickel
Includes
Fixture, Hardware
Housing Material
Steel
Bulb Included
N
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Tier
1
Slope Ceiling Compatable
No
Socket Count
1
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.