Zoro Homepage

Ellington 2 Light Bath And Vanity 3.25 In. Aged Brass

  • Mfr # 1152-AGB

  • Zoro # G515449506


product price: $824.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
24 in
Length
3.25 in
Width
3.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1152-AGB
Zoro #
G515449506
UPC #
806134027568
Country of Origin
China

Dimensions

Height
24 in
Length
3.25 in
Width
3.25 in
Depth
3.75 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Watts
8W
Includes
Fixture, Hardware
Housing Material
Steel
Finish
Aged Brass
Bulb Included
N
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
2
Tier
2
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.