Zoro Homepage

Ellington 2 Light Bath And Vanity 3.25 In. Polished Nickel

  • Mfr # 1152-PN

  • Zoro # G215449349


product price: $824.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
24 in
Length
3.25 in
Width
3.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1152-PN
Zoro #
G215449349
UPC #
806134027575
Country of Origin
China

Dimensions

Height
24 in
Length
3.25 in
Width
3.25 in
Depth
3.75 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Watts
8W
Housing Material
Steel
Includes
Fixture, Hardware
Finish
Polished Nickel
Bulb Included
N
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Tier
2
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
2

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.