Zoro Homepage

Ellsworth 1 Light Lantern in Aged Brass Finish

  • Mfr # AH1715-AGB

  • Zoro # G222646786


product price: $1,102.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Hang Type/Length
54 Chain
Height
18.75 in
Damp/Wet Rating
Damp
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH1715-AGB
Zoro #
G222646786
UPC #
197292992851
Country of Origin
Viet Nam

Dimensions

Hang Type/Length
54 Chain
Height
18.75 in
Assembled Depth
15 in
Fixture Dimension
15 in. W x 18.75 in. H
Canopy Dimension
6 in. W x 0.5 in. H
Width
15 in

Details

Power Source
Hardwired
Damp/Wet Rating
Damp
Item
Lantern
Color
Aged Brass
Lamp Included
No
Dimmable
No
Canopy Shape
Round
Lamp Base
E26
Bulb Type
A19
Material
Steel
Voltage
120 V
Watts
15 W
Number of Lights
1
Shade Material
Ivory Silk
Finish
Aged Brass
Slope Ceiling Adaptable
Yes
Standards
UL Listed; cUL

Description

Drawing inspiration from a vintage lantern, Ellsworth presents a refined reinterpretation defined by material contrast and elevated scale. An elegantly pleated silk shade sits within a structured Aged Brass frame, striking a balance between softness and strength. Slender vertical rods, ornamental rivets, and a looped chain detail add tailored embellishment. Available in two sizes, Ellsworth brings a sense of clarity and sophistication to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.