Zoro Homepage

Ellsworth 1 Light Lantern in Aged Brass Finish

  • Mfr # AH1723-AGB

  • Zoro # G522646820


product price: $1,547.99
/ea
Free Shipping & Returns

Key Features

Height
23.75 in
Color
Aged Brass
Hang Type/Length
54 Chain
Canopy Dimension
6 in. W x 0.5 in. H
Lamp Base
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH1723-AGB
Zoro #
G522646820
UPC #
197292992875
Country of Origin
Viet Nam

Dimensions

Height
23.75 in
Hang Type/Length
54 Chain
Canopy Dimension
6 in. W x 0.5 in. H
Fixture Dimension
22 in. W x 23.75 in. H
Width
22 in
Assembled Depth
22 in

Details

Color
Aged Brass
Lamp Base
E26
Power Source
Hardwired
Item
Lantern
Damp/Wet Rating
Damp
Standards
UL Listed; cUL
Finish
Aged Brass
Watts
25 W
Dimmable
No
Canopy Shape
Round
Shade Material
Ivory Silk
Voltage
120 V
Number of Lights
1
Lamp Included
No
Slope Ceiling Adaptable
Yes
Material
Steel
Bulb Type
A21

Description

Drawing inspiration from a vintage lantern, Ellsworth presents a refined reinterpretation defined by material contrast and elevated scale. An elegantly pleated silk shade sits within a structured Aged Brass frame, striking a balance between softness and strength. Slender vertical rods, ornamental rivets, and a looped chain detail add tailored embellishment. Available in two sizes, Ellsworth brings a sense of clarity and sophistication to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.