Zoro Homepage

Elm Park 2 Light Picture Light 18 In. Aged Brass

  • Mfr # 6418-AGB

  • Zoro # G915379274


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Watts
15W
Voltage
120V
Lamp Included
N
Color
AGED BRASS
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6418-AGB
Zoro #
G915379274
UPC #
806134941253
Country of Origin
Viet Nam

Dimensions

Height
3 in
Depth
7.5 in
Width
18 in
Length
18 in

Details

Item
Picture Light
Watts
15W
Voltage
120V
Lamp Included
N
Color
AGED BRASS
Includes
Fixture, Hardware
Battery Included / Bare Tool
Bare Tool
Material
Brass
Finish
AGED BRASS
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
2

Description

A fresh take on a lighting essential, Elm Park blends innovation and soPhilippinesistication with its discreet 2-light composition. This picture light features clean lines and machine-knurled details with a choice of an Aged Brass or Distressed Bronze and Aged Brass finish. Choose from two sizes of Elm Park to suit your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.