Zoro Homepage

Elm Park 2 Light Picture Light 24 In. Aged Brass/Distressed Bronze

  • Mfr # 6424-AGB/DB

  • Zoro # G815379275


product price: $1,055.00
/ea
Free Shipping & Returns

Key Features

Watts
15W
Voltage
120V
Lamp Included
N
Color
Aged Brass/Distressed Bronze
Depth
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6424-AGB/DB
Zoro #
G815379275
UPC #
806134941314
Country of Origin
Viet Nam

Dimensions

Depth
7.5 in
Length
24 in
Width
24 in
Height
3 in

Details

Item
Picture Light
Watts
15W
Voltage
120V
Lamp Included
N
Color
Aged Brass/Distressed Bronze
Material
Brass
Includes
Fixture, Hardware
Finish
Aged Brass/Distressed Bronze
Battery Included / Bare Tool
Bare Tool
Socket Count
2
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Description

A fresh take on a lighting essential, Elm Park blends innovation and soPhilippinesistication with its discreet 2-light composition. This picture light features clean lines and machine-knurled details with a choice of an Aged Brass or Distressed Bronze and Aged Brass finish. Choose from two sizes of Elm Park to suit your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.