Zoro Homepage

Elmer 1 Light Table Lamp 18 In. Aged Brass/Ceramic Granite

  • Mfr # L6129-AGB/C01

  • Zoro # G015379433


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Height
29 in
Width
18 in
Material
Ceramic
Color
Aged Brass/Ceramic Granite
Maximum Wattage
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6129-AGB/C01
Zoro #
G015379433
UPC #
806134942625
Country of Origin
Viet Nam

Dimensions

Height
29 in
Width
18 in
Length
18 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Granite
Item
Table Lamp
Maximum Wattage
25W
Voltage
120V
Bulbs Included
N
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Switch Type
FULL RANGE DIMMER ON SOCKET
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Referencing ancient Greek and Roman architecture, this modern table lamp features a distinctive scallop at the bottom and open flutes at the top. The reactive glaze accentuates the contrast as light washes over the smooth surface. A large linen drum shade balances the silhouette's proportions. Aged Brass metalwork glimmers at the neck and finial, completing the classical aesthetics of Elmer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.