Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elmont 4 Light Bath And Vanity 4.75 In. Polished Nickel

  • Mfr # 9204-PN

  • Zoro # G115452517


product price: $525.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
24.75 in
Length
4.75 in
Width
4.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9204-PN
Zoro #
G115452517
UPC #
806134005115
Country of Origin
China

Dimensions

Height
24.75 in
Length
4.75 in
Width
4.75 in
Depth
6 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Bulb Included
N
Housing Material
Steel
Includes
Fixture, Hardware
Watts
40W
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
4
Tier
4
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.