Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elsmere Flush Mount in Aged Brass

  • Mfr # 2731-AGB

  • Zoro # G816223942


product price: $679.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Watts
15 W
Bulb Type
A19
Housing Finish
Aged Brass
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2731-AGB
Zoro #
G816223942
UPC #
806134982997
Country of Origin
China

Dimensions

Height
8 in
Width
14.25 in

Details

Housing Material
Steel
Watts
15 W
Bulb Type
A19
Housing Finish
Aged Brass
Number of Bulbs
1
Lamp Base
E26 Medium Base
Voltage
120V
Includes
Fixture, Hardware
Series
Elsmere
Item
Flush Mount
Bulb Included
No
Location Rating
ETL Damp

Description

Inspired by the architecture of the Art Deco period, Elsmere makes the case for replacing can lights with a more elevated ceiling fixture. This beautiful flush mount is finished in Aged Brass with decorative perforations that allow light to escape. Even with the metalwork's edge, the rounded cloud glass shade forms a sun-like visual, with the perforations mimicking rays of light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.