Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enfield 30.75 in. Semi Flush Vintage Gold Leaf

  • Mfr # 3031-VGL

  • Zoro # G116051450


product price: $1,218.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Enfield
Finish
Vintage Gold Leaf
Length
30.75 in
Height
7.75 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-VGL
Zoro #
G116051450
UPC #
806134956417
Country of Origin
Philippines

Dimensions

Length
30.75 in
Height
7.75 in
Width
30.75 in

Details

Fixture Series
Enfield
Finish
Vintage Gold Leaf
Voltage
120 V
Glass Color
Vintage Gold Leaf
Watts
10W
Lamp Type
B11
Includes
Fixture, Hardware
Item
Semi Flush
Body Material
Iron
Number of Bulbs
9
Damp/Wet Rating
UL Damp
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in
Bulb Shape
E12 Candelabra Base

Description

The botanical silhouette of Enfield features a sleek branching profile in scaled-up proportions. Cloud glass shades inspired by floral blooms offer a soft, contemporary feel with bias-cut ends that direct light upwards. The elongated, slender stems embody a modern aesthetic, enhanced by the luxurious Vintage Gold Leaf finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.