Zoro Homepage

Enfield 42 in. Semi Flush Vintage Gold Leaf

  • Mfr # 3042-VGL

  • Zoro # G616051400


product price: $1,756.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Height
7.75 in
Length
42 in
Body Material
Iron
Glass Color
Vintage Gold Leaf
Lamp Type
B11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3042-VGL
Zoro #
G616051400
UPC #
806134956431
Country of Origin
Philippines

Dimensions

Height
7.75 in
Length
42 in
Width
42 in

Details

Number of Bulbs
12
Item
Semi Flush
Body Material
Iron
Glass Color
Vintage Gold Leaf
Lamp Type
B11
Includes
Fixture, Hardware
Fixture Series
Enfield
Watts
10W
Voltage
120 V
Damp/Wet Rating
UL Damp
Finish
Vintage Gold Leaf
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

The botanical silhouette of Enfield features a sleek branching profile in scaled-up proportions. Cloud glass shades inspired by floral blooms offer a soft, contemporary feel with bias-cut ends that direct light upwards. The elongated, slender stems embody a modern aesthetic, enhanced by the luxurious Vintage Gold Leaf finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.