Zoro Homepage

Englewood 1 Light Plug-In Sconce 7.5 In. Aged Brass

  • Mfr # 9421-AGB

  • Zoro # G415448487


product price: $490.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Width
7.5 in
Fixture Voltage
120V
Body Material
Brass
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9421-AGB
Zoro #
G415448487
UPC #
806134813994
Country of Origin
China

Dimensions

Height
20.5 in
Width
7.5 in
Length
7.5 in
Assembled Depth
15.75 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Body Material
Brass
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Aged Brass
Battery Included
No
Designer
Hudson Valley Lighting
Color
Aged Brass
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Switch Type
8' SPT cord with On/Off/Hi/Lo on Socket
Slope Ceiling Compatable
Yes
Socket Count
1

Description

Englewood is a manually adjustable wall sconce with a two-part swing arm. It adds a long tail of clear acrylic for a contemporary, soPhilippinesisticated look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.