Shop HUDSON VALLEY LIGHTING
See all product information
Create Account
Enid 2 Light Pendant 22 In. Aged Brass
- Mfr # 5922-AGB
- Zoro # G315449218
product price:Â
$
763.00
/ea
Free Shipping & Returns
Key Features
Color
Aged Brass
Height
25.75 in
Length
22 in
Width
22 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5922-AGB
- Zoro #
- G315449218
- UPC #
- 806134142827
- Country of Origin
- China
Dimensions
- Height
- 25.75 in
- Length
- 22 in
- Width
- 22 in
Details
- Color
- Aged Brass
- Voltage
- 120V
- Item
- Pendant
- Finish
- Aged Brass
- Lamp Included
- N
- Material
- Brass
- Includes
- Fixture, Hardware
- Watts
- 60W
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Product Care
- Clean with soft, damp cloth
- Slope Ceiling Compatable
- No
- Designer
- Hudson Valley Lighting
- Socket Count
- 2
Description
A gathered white linen shade is wrapped in a ring of Aged Brass to create Enid's beautiful, tapered hourglass silhouette. The ruffled look and asymmetry between the top and bottom give the design a loose, flowy element that looks very natural. Add a soothing, soft glow and an organic aesthetic to interiors with this clean, crisp pendant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.