Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enid 2 Light Pendant 30 In. Aged Brass

  • Mfr # 5930-AGB

  • Zoro # G415449095


product price: $1,055.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Aged Brass
Height
35 in
Length
30 in
Width
30 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5930-AGB
Zoro #
G415449095
UPC #
806134142872
Country of Origin
China

Dimensions

Height
35 in
Length
30 in
Width
30 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Includes
Fixture, Hardware
Material
Brass
Lamp Included
N
Watts
60W
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
2

Description

A gathered white linen shade is wrapped in a ring of Aged Brass to create Enid's beautiful, tapered hourglass silhouette. The ruffled look and asymmetry between the top and bottom give the design a loose, flowy element that looks very natural. Add a soothing, soft glow and an organic aesthetic to interiors with this clean, crisp pendant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.