Zoro Homepage

Enosburg 1 Light Pendant in Aged Brass Finish

  • Mfr # 2016-AGB

  • Zoro # G522646738


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Hang Type/Length
54 Chain
Lamp Base
E26
Damp/Wet Rating
Damp
Bulb Type
G40
Shade Material
Clear Cloud Seeded Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2016-AGB
Zoro #
G522646738
UPC #
197292992158
Country of Origin
Viet Nam

Dimensions

Hang Type/Length
54 Chain
Assembled Depth
16 in
Fixture Dimension
16 in. W x 23.5 in. H
Canopy Dimension
6 in. W x 0.75 in. H
Height
23.5 in
Width
16 in

Details

Lamp Base
E26
Damp/Wet Rating
Damp
Bulb Type
G40
Shade Material
Clear Cloud Seeded Glass
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Dimmable
No
Canopy Shape
Round
Lamp Included
No
Number of Lights
1
Color
Aged Brass
Voltage
120 V
Finish
Aged Brass
Item
Pendant
Material
Glass
Standards
UL Listed; cUL
Watts
25 W

Description

The Enosberg pendant pairs a soft organic shape with novelty metalwork. An oblong cloud seedy glass shade is supported by a cage-like suspension and chain finished in Aged Brass. The bubbling of the glass attracts the eye with its subtle, energetic texture. Available in two sizes, Enosberg makes a compelling statement over a dining table or when grouped above a kitchen island.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.