Zoro Homepage

Erwin 1 Light Wall Sconce 3.5 In. White Marble

  • Mfr # 3091-WM

  • Zoro # G615452086


product price: $227.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Fixture Voltage
120V
Finish
White Marble
Shade Color
White Marble
Watts
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3091-WM
Zoro #
G615452086
UPC #
806134021580
Country of Origin
China

Dimensions

Height
15.75 in
Width
3.5 in
Assembled Depth
3.75 in
Length
3.5 in

Details

Fixture Voltage
120V
Finish
White Marble
Item
Wall Sconce
Shade Color
White Marble
Watts
6W
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
No

Description

Sculpted from white Carrera marble, Erwin's clean, smooth design is visually stunning. A frosted LED tube bulb illuminates the perfectly carved cavity and emits a soft, reflective glow. A metal socket ring adds just the slightest hint of color. Erwin may be mounted horizontally or vertically.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.