Zoro Homepage

Esopus 6 Light Lantern 15 In. Old Bronze

  • Mfr # 7615-OB

  • Zoro # G815451117


product price: $446.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Old Bronze
Height
33.75 in
Length
15 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7615-OB
Zoro #
G815451117
UPC #
806134122164
Country of Origin
China

Dimensions

Height
33.75 in
Length
15 in
Width
15 in

Details

Color
Old Bronze
Voltage
120V
Item
Lantern
Finish
Old Bronze
Material
Steel
Watts
40W
Includes
Fixture, Hardware
Lamp Included
N
Socket Count
6
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.