Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Esperance 2 Light Chandelier 42.25 In. Aged Brass

  • Mfr # 2642-AGB

  • Zoro # G915449328


product price: $1,861.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
15W
Finish
Aged Brass
Material
Textile
Width
42.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2642-AGB
Zoro #
G915449328
UPC #
806134916695
Country of Origin
China

Dimensions

Width
42.25 in
Height
22 in
Length
42.25 in

Details

Item
Chandelier
Fixture Wattage
15W
Finish
Aged Brass
Material
Textile
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass
Bulb Included
N
Socket Count
2
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

Playing with shape and scale, Esperance is a breath of fresh air. Serving as both an uplight and downlight, the cone-shaped linen shades form an hourglass shape. Reminiscent of a ceiling fan, the two large suspended discs strung with natural bleached abaca evoke a sense of movement. As a chandelier or pendant light, the sculptural silhouette and white materiality create a clean and fresh vision overhead. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.