Zoro Homepage

Esperance 2 Light Pendant 30 In. Aged Brass

  • Mfr # 2630-AGB

  • Zoro # G015449440


product price: $1,393.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
19 in
Length
30 in
Width
30 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2630-AGB
Zoro #
G015449440
UPC #
806134916671
Country of Origin
China

Dimensions

Height
19 in
Length
30 in
Width
30 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Material
Textile
Watts
15W
Includes
Fixture, Hardware
Lamp Included
N
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Socket Count
2
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Playing with shape and scale, Esperance is a breath of fresh air. Serving as both an uplight and downlight, the cone-shaped linen shades form an hourglass shape. Reminiscent of a ceiling fan, the two large suspended discs strung with natural bleached abaca evoke a sense of movement. As a chandelier or pendant light, the sculptural silhouette and white materiality create a clean and fresh vision overhead. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.