Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everett 1 Light Bath And Vanity 4.75 In. Aged Brass

  • Mfr # 371-AGB

  • Zoro # G215452806


product price: $574.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
14.25 in
Length
4.75 in
Width
4.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371-AGB
Zoro #
G215452806
UPC #
806134106973
Country of Origin
China

Dimensions

Height
14.25 in
Length
4.75 in
Width
4.75 in
Depth
4.5 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Housing Material
Brass
Bulb Included
N
Finish
Aged Brass
Watts
100W
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
1
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

We frame Everett's classically styled lamp with a raised panel backplate. The dressy look is at home in both formal settings and those in search of a timeless touch. Cast metal trim atop the glossy opal shade balances Everett's stepped base. Everett is available in both round and square versions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.