Zoro Homepage

Everett 1 Light Wall Sconce 4.75 In. Old Bronze

  • Mfr # 471-OB

  • Zoro # G715450333


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
14.25 in
Width
4.75 in
Fixture Voltage
120V
Finish
Old Bronze
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471-OB
Zoro #
G715450333
UPC #
806134107024
Country of Origin
China

Dimensions

Height
14.25 in
Width
4.75 in
Length
4.75 in
Assembled Depth
4.5 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Body Material
Brass
Shade Color
Old Bronze
Watts
100W
Includes
Fixture, Hardware
Lamp Included
N
Socket Count
1
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Color
Old Bronze
Slope Ceiling Compatable
No

Description

We frame Everett's classically styled lamp with a raised panel backplate. The dressy look is at home in both formal settings and those in search of a timeless touch. Cast metal trim atop the glossy opal shade balances Everett's stepped base. Everett is available in both round and square versions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.